Motion
32704382
0.6250 in Inside Diameter, 76200 mm Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #07254636
MFR #32704382
Price$561.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Inside Diameter, 76200 mm Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #07254636
MFR #32704382

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$561.91/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.6250 in
  • Hose Length
    76200 mm

Details

  • Hose Type
    Heater Hose
  • Temperature Range
    -40 to 257 °F
  • Working Pressure
    60 psi

Overview

Mfr description
28417 5/8X250FT HEATER HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought