Motion
GS19/24AL 5/8 CWK   #76514

LOVEJOY INC
GS19/24AL 5/8 CWK #76514

Jaw Coupling Hub - Cplg Size: AL150, Curved Jaw, 0.6250 in Bore, RSB, Aluminum Material
Mi Item #07259188
MFR #GS19/24AL 5/8 CWK #76514
Price$438.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS19/24AL 5/8 CWK #76514

Jaw Coupling Hub - Cplg Size: AL150, Curved Jaw, 0.6250 in Bore, RSB, Aluminum Material
Mi Item #07259188
MFR #GS19/24AL 5/8 CWK #76514

Mfr description
GS 19/24B HUB 5/8" CWK 68514476514
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.30/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.6250 in
  • Bore Length
    1.7500 in
  • Coupling Diameter
    4.2500 in | 107.95 mm
  • Coupling Overall Length
    2.6000 in
  • Coupling Size
    AL150
  • Coupling Size Code
    AL150
  • Hub End Diameter
    1.57 in
  • Hub Length
    1.7500 in
  • Keyway Size
    0.1875 x 0.0938 in
  • Length Through Bore
    0.9840 in
  • Outside Diameter
    1.5700 in
  • Weight
    0.15 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    RSB
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Spider
  • Horsepower @ 100 RPM
    2.3 hp
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    Set Screw
  • Jaw Type
    Curved
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw, Clamp-On
  • Series
    GS
  • Shaft Spacing
    1.0000 in
  • Torque Capacity
    92.93 in
  • Torque Rating (in-lb)
    1450 in-lbs
  • Transmissible Torque
    1450 in-lbs
  • UPC_NO
    685144765147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)