Motion
175G5191

DANFOSS VLT
175G5191

VLT Compact Starter - 40 hp @ 200-575 V, 200-575 V Supply Voltage, 3 Phase Input, IP20 Rated
Mi Item #07260645
MFR #175G5191
Price$2,246.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
175G5191

VLT Compact Starter - 40 hp @ 200-575 V, 200-575 V Supply Voltage, 3 Phase Input, IP20 Rated
Mi Item #07260645
MFR #175G5191

Mfr description
MCD 201-030-T6-CV3
  • Easy connectivity for the soft starter to EtherNet/IP-based networks, such as Rockwell PLC systems
  • Panel space can be saved due to the compact size
  • Installation costs are minimized and power loss eliminated thanks to the built-in bypass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,246.85/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    203 mm x 98 mm x 165 mm

Details

  • Enclosure Rating
    IP20
  • Horsepower
    40 hp @ 200-575 V
  • Input Phase
    3
  • Keypad / Display
    Standard
  • Manufacturer Catalog
  • Mounting Type
    Wall Mount
  • Number Of Analog Inputs
    3
  • Number of Relays
    2
  • Operating Temperature Range
    14 - 140 °F
  • Overview Brochure
  • PI / PID Controller
    PID
  • PLC Functions
    Smart Logic Controller
  • Serial Communication Onboard
    Modbus RTC
  • Supply Frequency
    44/66 Hz
  • Supply Voltage
    200-575 V
  • Typical Application
    Any Application
  • Warranty
    18 months
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)