Motion
175G5185

DANFOSS VLT
175G5185

VLT Compact Starter - 125 hp @ 200-440 V, 200-440 V Supply Voltage, 3 Phase Input, IP00 Rated
MI ITEM #07260672
MFR #175G5185
Price$4,549.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
175G5185

VLT Compact Starter - 125 hp @ 200-440 V, 200-440 V Supply Voltage, 3 Phase Input, IP00 Rated
MI ITEM #07260672
MFR #175G5185

Mfr description
MCD 201-090-T4-CV1
  • Easy connectivity for the soft starter to EtherNet/IP-based networks, such as Rockwell PLC systems
  • Panel space can be saved due to the compact size
  • Installation costs are minimized and power loss eliminated thanks to the built-in bypass
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,549.82/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    240 mm x 202 mm x 214 mm

Details

  • Enclosure Rating
    IP00
  • Horsepower
    125 hp @ 200-440 V
  • Input Phase
    3
  • Keypad / Display
    Standard
  • Manufacturer Catalog
  • Mounting Type
    Wall Mount
  • Number Of Analog Inputs
    3
  • Number of Relays
    2
  • Operating Temperature Range
    14 - 140 °F
  • Overview Brochure
  • PI / PID Controller
    PID
  • PLC Functions
    Smart Logic Controller
  • Serial Communication Onboard
    Modbus RTC
  • Supply Frequency
    44/66 Hz
  • Supply Voltage
    200-440 V
  • Typical Application
    Any Application
  • Warranty
    18 months

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)