Motion
46138
Insight® HLX100 Ultra Lightweight ADF Digital Welding Helmet - I², Fixed Front
Mi Item #07264337
MFR #46138
Price$427.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insight® HLX100 Ultra Lightweight ADF Digital Welding Helmet - I², Fixed Front
Mi Item #07264337
MFR #46138

Mfr description
WELDING HELMET - HLX100 W/WH40 ADF - I2
  • The Insight* welding helmet perfectly fits your professional needs and your budget.
  • With its variable Auto-Darkening Filter, easy-to-use digital controls, and an ultra-light weight shell, you will discover the true value of this welding helmet for yourself.
  • Variable shade 9-13
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$427.51/each

Specifications

Dimensions

  • Weight
    2.7 lbs
  • Window Dimensions
    3.94 in x 2.36 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Features & Benefits
    • The Insight* welding helmet perfectly fits your professional needs and your budget. • With its variable Auto-Darkening Filter, easy-to-use digital controls, and an ultra-light weight shell, you will discover the true value of this welding helmet for yourself. • Variable shade 9-13 • Viewing area of 3.93” x 2.36” offers un-obstructive view during all stages of welding process without lifting hood • Easy to use digital controls • Sensitivity and delay adjustments for different tasks and durations • 4 independent sensors • 2-Year warranty on ADF
  • Helmet Color
    I²
  • Helmet Graphics
    Graphics on Helmet
  • Lens Shade
    9-13
  • Lens Type
    Auto-Darkening
  • Manufacturer Upc Number
    036000461381
  • UPC_NO
    626053606589
  • Window Type
    Fixed Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)