Motion
46148
HSL100 NexGen Digital Variable ADF Welding Helmet - Black, Fixed Front
Mi Item #07264345
MFR #46148
Price$730.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSL100 NexGen Digital Variable ADF Welding Helmet - Black, Fixed Front
Mi Item #07264345
MFR #46148

Mfr description
WELDING HELMET - HSL100 W/NEXGEN ADF -
  • Count on to bring you the next generation of welding safety today –with the NexGen* Variable ADF welding helmet designed to enhance your protection, comfort and productivity.
  • Versatile 3-N-1 function: Weld, Torch, Grind
  • Easy to use digital controls
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$730.08/each

Specifications

Dimensions

  • Weight
    2.7 lbs
  • Window Dimensions
    3.94 in x 2.36 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Features & Benefits
    • Count on to bring you the next generation of welding safety today –with the NexGen* Variable ADF welding helmet designed to enhance your protection, comfort and productivity. • Versatile 3-N-1 function: Weld, Torch, Grind • Easy to use digital controls • Patented circuit design allows unit to detect weld less than 5 amps – ideal for low-amp TIG welding • Amber view lens allows for enhanced clarity of weld puddle and can help reduce eye strain • 2-year warranty on ADF
  • Helmet Color
    Black
  • Lens Shade
    9-13
  • Lens Type
    Auto-Darkening
  • Manufacturer Upc Number
    036000461480
  • UPC_NO
    626053606619
  • Window Type
    Fixed Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)