Motion
46163
TrueSightII HLX Digital Variable ADF Welding Helmet- with Balder Technology - Arc Angel, Fixed Front
Mi Item #07264357
MFR #46163
Price$1,119.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TrueSightII HLX Digital Variable ADF Welding Helmet- with Balder Technology - Arc Angel, Fixed Front
Mi Item #07264357
MFR #46163

Mfr description
WELDING HELMET - HLX W/TRUE SIGHT II
  • TrueSight II delivers Best-in-Class optical clarity with a true 1/1/1/1 rating with Balder* Technology. II has large viewing area and digital controls.
  • Optical Classification 1/1/1/1
  • Variable Shade from 5-8 & 9-13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,119.28/each

Specifications

Dimensions

  • Weight
    2.7 lbs
  • Window Dimensions
    3.94 in x 2.36 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Features & Benefits
    • TrueSight II delivers Best-in-Class optical clarity with a true 1/1/1/1 rating with Balder* Technology. II has large viewing area and digital controls. • Optical Classification 1/1/1/1 • Variable Shade from 5-8 & 9-13 • 3.25” X 4.00” Viewing Area • Digital controls (Designed by welders for welders) • Weld, Grind & Torch modes ( 3-N-1 welding helmet) • Delay & Sensitivity adjustments • 4 Sensors & Auto Off • Meets ANSI Z87.1-2010 and CSA Z94.3 Compliant • DIN Plus Certified
  • Helmet Color
    Arc Angel
  • Helmet Graphics
    Graphics on Helmet
  • Lens Shade
    9-13
  • Lens Type
    Auto-Darkening
  • Manufacturer Upc Number
    036000461633
  • UPC_NO
    626053606718
  • Window Type
    Fixed Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)