Motion
KIT399
Acid Neutralizing Spill Kit in Bucket - Bucket, Application: Acids, 4 gal Absorbent Capacity per Kit
MI ITEM #07267703
MFR #KIT399
Price$380.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acid Neutralizing Spill Kit in Bucket - Bucket, Application: Acids, 4 gal Absorbent Capacity per Kit
MI ITEM #07267703
MFR #KIT399

Mfr description
KIT399 ACID NEUTRALIZING SPILL KIT
  • All absorbents in this specially-designed kit neutralize acid spills
  • Acid Neutralizing Socks stop spreading spills; Acid Neutralizing Mats, Pillows and Loose soak up puddled liquid; Acid Neutralizing Wipers finish cleanup
  • Color changes as liquids are taken in, then returns to normal when neutralization is complete; helps identify the best time to handle with the least amount of risk
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.01/each

Specifications

Dimensions

  • Shelf Life
    1095 Days
  • Weight
    21.75 lbs

Details

  • Absorbent Capacity Per Kit
    4 gal (US)
  • Application
    Acids
  • Color
    White
  • Container Type
    Bucket
  • Fluids Absorbed
    Polymer, Sodium Carbonate, Sodium Carbonate,Acusol,pH dye
  • Includes
    1 - 13" L SHOWA Chem Master™ Neoprene Gloves (GLV213-XL), 1 - 7" W x 8" L PIG® Battery Acid Cleaner and Neutralizer Wipes (WIP700), 1 - Apron, 1 - Economy Goggles (GLS290-AF), 1 - Faceshield, 1 - Headgear, 1 - Instructions, 2 - 12" W x 12" L x 1" H PIG® Acid Encapsulating & Neutralizing Pillow (PIL352), 2 - 18" W x 30" H Polyethylene Disposal Bags (BAG201-S), 2 - ext. dia. 2" x 4' L PIG® Acid Encapsulating & Neutralizing Sock (PIG309), 3 - PIG® Acid Encapsulating/ Neutralizing Loose Absorbent (PLP802), 5 - 11" W x 12" L PIG® Acid Encapsulating & Neutralizing Mat Pad (MAT304)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)