1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
84350055
843.500.55 BLUE FLASHING LIGHT
MI ITEM #
07273044
MFR #
84350055
Your Price
$201.41
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 84350055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
84350055
843.500.55 BLUE FLASHING LIGHT
MI ITEM #
07273044
MFR #
84350055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$201.41
/each
(List
$231.63
)
Qty
Add to Cart
Overview
Mfr description
843.500.55 BLUE FLASHING LIGHT
Specifications
Color
Blue
Diameter
70 mm
Height
66 mm
Spec Sheet
Click here
Voltage
24 V
Weight
82 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data