Motion
114204

BRADY
114204

Printing Label & Tape - Matte Finish, FreezerBondz Polyester Material, Thermal Transfer, 3.9500 in Roll Width, 3.7500 in Print Width, 1.5000 in Print Height, 1500 Total Labels
Mi Item #07273052
MFR #114204
Price$1,197.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
114204

Printing Label & Tape - Matte Finish, FreezerBondz Polyester Material, Thermal Transfer, 3.9500 in Roll Width, 3.7500 in Print Width, 1.5000 in Print Height, 1500 Total Labels
Mi Item #07273052
MFR #114204

Mfr description
THT-158-490-1.5-SC 3.750"X1.500" LABEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,197.62/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in, 25.40 mm
  • Printable Area Height
    1.5000 in
  • Printable Area Width
    3.7500 in
  • Roll Width
    3.9500 in
  • Thickness
    0.0026 in, 0.07 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Laboratory Labeling, Cryogenic storage
  • Color
    White
  • Corner Type
    Rounded
  • Finish
    Matte
  • For Use With Printer
    BBP11, BBP12, THT 1.0000 in Core Printers
  • Label Properties
    Aggressive Adhesive, Low Temperature, Permanent Adhesive
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    FreezerBondz Polyester
  • Material Number
    B-490
  • Material Properties
    Cold-temperature application, Cryogenic storage
  • Max Service Temperature
    266 °F
  • Min Service Temperature
    -320 °F
  • Number Of Labels
    1500
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)