1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LENOX TOOL COMPANY
1972918
Cut-off Wheel - 3.0000 in Wheel Dia.
MI ITEM #
07273826
MFR #
1972918
Your Price
$28.48
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
LENOX TOOL COMPANY 1972918
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX TOOL COMPANY
1972918
Cut-off Wheel - 3.0000 in Wheel Dia.
MI ITEM #
07273826
MFR #
1972918
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$28.48
/each
(List
$32.75
)
Qty
Add to Cart
Overview
Mfr description
1972918, DIAMOND CUT-OFF WHEEL, 3"
Specifications
Overall Diameter
3.0000 in
Product Types
Lenox Metalmax
Wheel Diameter
3.0000 in
Material
Diamond
Overall Thickness
0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought