1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KNIPEX
98 67 05
Rubber Mat-20" x 20"-1000V Insulated
MI ITEM #
07278566
MFR #
98 67 05
Price
$182.10
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Surface Protectors
KNIPEX 98 67 05
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KNIPEX
98 67 05
Rubber Mat-20" x 20"-1000V Insulated
MI ITEM #
07278566
MFR #
98 67 05
Mfr description
98 67 05 INSULATED MAT
For added protection when working live or close to live parts.
Constructed of rubber.
1000V insulated.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$182
.10
/each
Add to Cart
Specifications
Dimensions
Height
1/16 in.
Length
19 2/3 in.
Weight
0.61
Width
19 2/3 in.
Details
Color
Orange
Manufacturer Upc Number
843221002350
Material
Rubber
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items