Motion
N1016RXTPKRCC0P4Y

NSK CORP, BEARING DIV
N1016RXTPKRCC0P4Y

Cylindrical Roller Bearing - Tapered, 80 mm ID, 125 mm OD, 125 mm Width
Mi Item #07278789
MFR #N1016RXTPKRCC0P4Y
Price$5,510.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1016RXTPKRCC0P4Y

Cylindrical Roller Bearing - Tapered, 80 mm ID, 125 mm OD, 125 mm Width
Mi Item #07278789
MFR #N1016RXTPKRCC0P4Y

Mfr description
N1016RXTPKRCC0P4Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,510.31/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    125 mm

Details

  • Bore Type
    Tapered
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176649608
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176649608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)