Specifications
Dimensions
- Overall Width130 mm
Details
- Country of OriginJP
- Harmonization Code8482500000
- Manufacturer Upc Number029176401251
- Product TypeCylindrical Roller Bearings
- UPC_NO029176401251
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)