Motion
ERGL-2448-8PYBK

LITTLE GIANT
ERGL-2448-8PYBK

Heavy-Duty Ergonomic Shelf Truck;24"W x 54"L x 42"H
MI ITEM #07285906
MFR #ERGL-2448-8PYBK
Your Price$1,179.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
ERGL-2448-8PYBK

Heavy-Duty Ergonomic Shelf Truck;24"W x 54"L x 42"H
MI ITEM #07285906
MFR #ERGL-2448-8PYBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,179.91/each(List $1,415.90)

Overview

Mfr description
ERGL-2448-8PYBK HEAVY DUTY ERGO
  • Ergonomic handle design
  • 12 gauge shelves with 1-1/2" Retaining Lips
  • 8" non-marking polyurethane wheels
  • Two rigid and two swivel casters with wheel brakes
  • - Shelf Clearance: 21"
  • Top shelf height: 35"
  • Powder coated gray finish
  • All-welded construction

Specifications

  • Cart Type
    Heavy-Duty Ergonomic Shelf Truck
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 54 x 42 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Caster Wheel Diameter
    8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    42 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    137 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Heavy-Duty Ergonomic Shelf Truck
  • Length
    54 in
  • Cart Frame Material
    Steel
  • Outside Height
    42 in
  • Outside Length
    54 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    42 in
  • Overall Length
    54 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text