Motion
3627517

HYDAC CORP
3627517

Stainless Steel Strap with Swivel Bolt Adjustment - HyRac Series, 143/151 mm Bore Size, 7.17 in Clamp Height, Stainless Steel Material
MI ITEM #07289762
MFR #3627517
Price$89.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3627517

Stainless Steel Strap with Swivel Bolt Adjustment - HyRac Series, 143/151 mm Bore Size, 7.17 in Clamp Height, Stainless Steel Material
MI ITEM #07289762
MFR #3627517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.34/each

Specifications

Dimensions

  • Clamp Bore Size
    143/151 mm
  • Clamp Height
    7.17 in
  • Weight
    0.99 lbs

Details

  • Clamp Material
    Stainless Steel
  • Part Type
    HyRac Stainless Steel Clamp
  • Series
    HyRac

Overview

Mfr description
HYRAC 143-151 ST W/ P/N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought