Specifications
Dimensions
- Outside Diameter95 mm
- Overall Length9.8800 in
- Thread SizeM85 x 2
Details
- Filter TypeLube Filter
- Max Pressure300 psi
- Micron Rating8 µm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)