Motion
M21-500-595-BK

BRADY
M21-500-595-BK

Label Tape - Thermal Transfer
Mi Item #07297394
MFR #M21-500-595-BK
Price$86.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-500-595-BK

Label Tape - Thermal Transfer
Mi Item #07297394
MFR #M21-500-595-BK

Mfr description
M21-500-595-BK LABEL CARTRIDGE 139742
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.94/each

Specifications

Dimensions

  • Overall Width
    0.5000 in

Details

  • Color
    Black, White
  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)