Motion
K00830608
Krylon® Aerosol Field Marking Paint - Athletic Yellow, 17 oz Container Size, Exterior, 301 LFT Coverage Range, 30 min to 2 hrs Dry Time
Mi Item #07298832
MFR #K00830608
Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Field Marking Paint - Athletic Yellow, 17 oz Container Size, Exterior, 301 LFT Coverage Range, 30 min to 2 hrs Dry Time
Mi Item #07298832
MFR #K00830608

Mfr description
K08306 ATHLETIC YELLOW
  • Highly pigmented formulas fortified with optical brighteners for eye-catching lines that pop under stadium lighting
  • Won't harm grass
  • Won't stain uniforms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.43/each

Specifications

Dimensions

  • Container Size
    17 oz
  • Coverage Range
    301 LFT
  • Weight
    1.43 lbs
  • Weight Case
    17.196 lbs
  • Weight Each
    1.433 lbs

Details

  • Color
    Athletic Yellow
  • Color Family
    Yellow
  • Dry Time
    30 min to 2 hrs
  • Exposure
    Exterior
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • UPC_NO
    75577083060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)