Motion
M21-750-595-GN

BRADY
M21-750-595-GN

Label Tape - Thermal Transfer
Mi Item #07299115
MFR #M21-750-595-GN
Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-750-595-GN

Label Tape - Thermal Transfer
Mi Item #07299115
MFR #M21-750-595-GN

Mfr description
M21-750-595-GN CART M21 B565 0.75INX21FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.79/each

Specifications

Dimensions

  • Overall Width
    0.7500 in

Details

  • Color
    Green, White
  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)