Motion
GEN423
No Spark Shovel - Polypropylene, 43.5000 in Handle Length
MI ITEM #07299151
MFR #GEN423
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No Spark Shovel - Polypropylene, 43.5000 in Handle Length
MI ITEM #07299151
MFR #GEN423

Mfr description
GEN423 NON SPARKING SHOVEL
  • Made of durable, corrosion-resistant polypropylene
  • Hardwood-core handle resists hundreds of pounds of pressure
  • Comes in two pieces for easy storage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    43.5000 in

Details

  • Blade Material
    Polypropylene
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Hardwood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)