Motion
NU202-E-XL-TVP2-C3

FAG (SCHAEFFLER)
NU202-E-XL-TVP2-C3

15 mm ID, 35 mm OD, 11 mm Width
Mi Item #07302459
MFR #NU202-E-XL-TVP2-C3
Price$131.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU202-E-XL-TVP2-C3

15 mm ID, 35 mm OD, 11 mm Width
Mi Item #07302459
MFR #NU202-E-XL-TVP2-C3

Mfr description
NU202-E-XL-TVP2-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.22/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)