Motion
CM38P17FZ43A

LEESON ELECTRIC
CM38P17FZ43A

AC Right Angle Gear Motor - 20 :1 Ratio, 0.16 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Special Mount, 2.80 / 1.40 A - Full Load Current
Mi Item #07304527
MFR #CM38P17FZ43A
Price$2,715.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM38P17FZ43A

AC Right Angle Gear Motor - 20 :1 Ratio, 0.16 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Special Mount, 2.80 / 1.40 A - Full Load Current
Mi Item #07304527
MFR #CM38P17FZ43A

Mfr description
M1145142.00,1/6HP,RIGHT ANGLE,83RPM,1PH
  • Single phase PSC designs include capacitor inside conduit box
  • These gearmotors are designed for mounting at any angle, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail
  • Shaft material coated with Teflon/Ceramic plating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,715.01/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201-13
  • Gear Ratio
    20 :1
  • Motor Length Less Shaft
    6.63 in
  • Opposite Drive End Bearing Size
    6201-13
  • Overall Length C Dimension
    13.05 in
  • Service Factor
    1.00
  • Shaft Diameter
    5/8 in
  • Weight
    20.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.80 / 1.40 A
  • Full Load Torque
    75 in/lb
  • Input Horsepower
    0.16 hp
  • Insulation Class
    F
  • KVA Code
    D
  • kW
    0.12 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720105177
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Special
  • NEMA Frame
    38
  • Output RPM
    83.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Right Angle
  • Standards Met
    CE, UL Recognized, CSA
  • Thermal Protection
    None
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)