Motion
SE9025
Needle Valve - 150# Iron Material
Mi Item #07306653
MFR #SE9025
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 150# Iron Material
Mi Item #07306653
MFR #SE9025

Mfr description
SE9025 1/4" BLK 90 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Thread Size
    1/4 in

Details

  • Body Material
    Iron
  • Material
    150# Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)