Specifications
Dimensions
- SizeMed Chisel
Details
- ColorRed, Black Ink
- IncludesMedium Chisel Marker
- Manufacturer Upc Number045242333608
- MaterialPlastic
- Package Quantity1
- UPC_NO045242333608
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)