Motion
DGLBV150
Globe Valve - 1-1/2 in, 300 psi
MI ITEM #07320054
MFR #DGLBV150
Price$1,060.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Globe Valve - 1-1/2 in, 300 psi
MI ITEM #07320054
MFR #DGLBV150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,060.42/each

Specifications

Dimensions

  • Size
    1-1/2 in

Details

  • End Connections
    FNPT
  • Material
    Bronze
  • Pressure Rating
    300 psi
  • Type
    Gate Valve
  • WOG Rating
    300 psi
  • WSP Rating
    150 psi

Overview

Mfr description
DGLBV150 1-1/2" BRASS FNPT DOMESTIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought