Motion
855257021
BladeRunner® 855257021 V-Belt - K Section, 0.4200 in Top Width, Automotive V-Ribbed Belts
MI ITEM #07320487
MFR #855257021
List Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 855257021 V-Belt - K Section, 0.4200 in Top Width, Automotive V-Ribbed Belts
MI ITEM #07320487
MFR #855257021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.34/each for your price

Overview

Mfr description
7021 BR BELT 8552-57021

Specifications

  • Belt Type
    Micro-V
  • Top Width
    0.4200 in
  • Section Size
    K
  • Belt Category
    Automotive V-Ribbed Belts
  • Belt Thickness
    0.18 in
  • Effective Length
    34.80 in
  • Outside Circumference
    35.35 in
  • Material
    Aramid
  • Weight
    0.08 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text