Motion
TN150X3SS
Pipe Nipple - 316 Stainless Steel Material
Mi Item #07320827
MFR #TN150X3SS
Price$44.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Nipple - 316 Stainless Steel Material
Mi Item #07320827
MFR #TN150X3SS

Mfr description
TN150X3SS 316SS PIPE NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.71/each

Specifications

Dimensions

  • Length
    3.0000 in
  • Overall Length
    3.0000 in

Details

  • Body Material
    316 Stainless Steel
  • Connection Type
    Male NPT x Male NPT
  • Material
    316 Stainless Steel
  • Shape
    Straight
  • Type
    Pipe Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)