Motion
B954S000036-IN

BUNTING BEARINGS LLC
B954S000036-IN

Solid Bar Stock - C95400 Series, 4-1/2 in OD, Cast Aluminum Bronze Material
MI ITEM #07321610
MFR #B954S000036-IN
Price$144.53/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954S000036-IN

Solid Bar Stock - C95400 Series, 4-1/2 in OD, Cast Aluminum Bronze Material
MI ITEM #07321610
MFR #B954S000036-IN

Mfr description
B954S000036-IN SOLID 4-1/2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.53/in

Specifications

Dimensions

  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Outside Diameter
    4-1/2 in

Details

  • Manufacturer Catalog Number
    B954S000036-IN
  • Material
    Cast Aluminum Bronze
  • Material Specification
    ASTM B505, C95400, CDA 954
  • Max V Value
    250
  • Operating Temperature Range
    -267.8 to 398.9 °C, -450 to 750 °F
  • Product Types
    Solid Round Bar
  • Series
    C95400
  • Standards Met
    ASTM B505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)