Motion
SCVM6
Check Valve - Brass Material, 3/4 in Port Size, 350 psi Maximum Operating Pressure
Mi Item #07322144
MFR #SCVM6
Price$114.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Material, 3/4 in Port Size, 350 psi Maximum Operating Pressure
Mi Item #07322144
MFR #SCVM6

Mfr description
SCVM6 CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.35/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)