Motion
49-93-7840

MILWAUKEE TOOL
49-93-7840

Cut-off Wheel - 14.0000 in Wheel Dia., 5500 rpm
Mi Item #07322837
MFR #49-93-7840
Price$146.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7840

Cut-off Wheel - 14.0000 in Wheel Dia., 5500 rpm
Mi Item #07322837
MFR #49-93-7840

Mfr description
49-93-7840 14" DIAMOND CUT OFF BLADE
  • Up to 75X the life vs. Milwaukee standard bonded abrasives
  • Cuts more steel - high grade diamond grit outperforms and outlasts bonded abrasives
  • Maintains diameter - steel core ensures consistent cutting depth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.46/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in | 20 mm
  • Arbor Size
    1.0000 in | 20 mm
  • Blade Diameter
    14.0000 in
  • Overall Diameter
    14.0000 in
  • Wheel Diameter  
    14.0000 in

Details

  • For Use With
    Cut Off Saws and Brick Saws
  • Manufacturer Upc Number
    045242363582
  • Material
    Metal
  • Max Rpm
    5500 rpm
  • Product Types
    Cutting Blade
  • UPC_NO
    045242363582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)