Motion
L 4100-CT
Retractable Cable Storage Reel - Bare Reel (No Cord), 50 ft, 10 A, 16 AWG, SJEOOW
MI ITEM #07323112
MFR #L 4100-CT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retractable Cable Storage Reel - Bare Reel (No Cord), 50 ft, 10 A, 16 AWG, SJEOOW
MI ITEM #07323112
MFR #L 4100-CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    50 ft
  • Weight
    22 lbs
  • Wire Gauge
    16 AWG

Details

  • Cord Ending
    Bare Reel (No Cord)
  • Cord Type
    SJEOOW
  • Current
    10 A
  • Description Keyword
    Bare Reel (No Cord)
  • Drive Mechanism
    Spring Retractable
  • Housing Color
    Red
  • Material
    Steel
  • Number of Conductors
    4
  • Series
    L4000
  • Voltage
    125 V

Overview

Mfr description
L4100-CT CORD REEL CONSTANT TENSION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought