Motion
M21-500-7425

BRADY
M21-500-7425

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
Mi Item #07326322
MFR #M21-500-7425
Price$47.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-500-7425

Printer Ink Cartridge - Thermal Transfer, For Use With Printer; BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
Mi Item #07326322
MFR #M21-500-7425

Mfr description
M215007425 CART M21 B7425 0.5INX21FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.73/each

Specifications

Dimensions

  • Overall Depth
    0.0040 in, 0.10 mm
  • Overall Width
    0.5000 in

Details

  • Color
    Black, White
  • For Use With Printer
    BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
  • Material
    Polypropylene
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)