Motion
100 1/2" X NO KEYWAY

MAGNALOY COUPLING CORP
100 1/2" X NO KEYWAY

Jaw Coupling Hub - 0.5000 in Bore
Mi Item #07326422
MFR #100 1/2" X NO KEYWAY
Price$46.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
100 1/2" X NO KEYWAY

Jaw Coupling Hub - 0.5000 in Bore
Mi Item #07326422
MFR #100 1/2" X NO KEYWAY

Mfr description
M100016N .500 BORE NO KEYWAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.04/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    2.6000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)