1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89265
Valley Craft Drum Deluxe Lift & Transporter - Beak Connection, 800 lb. Capacity, used w/ Steel/Plastic/Fiber Drums
Mi Item #
07326465
MFR #
F89265
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
VALLEY CRAFT, INC. F89265
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89265
Valley Craft Drum Deluxe Lift & Transporter - Beak Connection, 800 lb. Capacity, used w/ Steel/Plastic/Fiber Drums
Mi Item #
07326465
MFR #
F89265
Mfr description
F89265 BARREL HAWK III
Portable drum handling unit with 800 lb lift capacity and maximum 18" lift height
Versatile unit with telescoping legs to adjust as load center requires
Hand-operated pallet-jack style hydraulic lift
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
63 in
Weight
245 lbs
Details
Drum Type
Steel
Load Capacity
800 lbs
Number of Wheels
4
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items