1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89264
Valley Craft Drum Deluxe Lift & Transporter - Strap Connection, 800 lb. Capacity, used w/ Steel/Plastic/Fiber Drums
MI ITEM #
07326466
MFR #
F89264
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
VALLEY CRAFT, INC. F89264
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89264
Valley Craft Drum Deluxe Lift & Transporter - Strap Connection, 800 lb. Capacity, used w/ Steel/Plastic/Fiber Drums
MI ITEM #
07326466
MFR #
F89264
Mfr description
F89264 STRAP ATTACHMENT
Portable drum handling unit with 800 lb lift capacity and maximum 18" lift height
Versatile unit with telescoping legs to adjust as load center requires
Hand-operated pallet-jack style hydraulic lift
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
63 in
Weight
265 lbs
Details
Drum Type
Steel, Plastic, Fiber
Load Capacity
800 lbs
Number of Wheels
4
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items