Motion
F89263
Valley Craft Drum Deluxe Lift & Transporter - Cylinder Connection, 800 lb. Capacity, used w/ 9-18" Cylinders
MI ITEM #07326467
MFR #F89263
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Drum Deluxe Lift & Transporter - Cylinder Connection, 800 lb. Capacity, used w/ 9-18" Cylinders
MI ITEM #07326467
MFR #F89263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    63 in
  • Weight
    250 lbs

Details

  • Drum Type
    Cylinder
  • Load Capacity
    800 lbs
  • Number of Wheels
    4

Overview

Mfr description
F89263 HARRIER ATTACHMENT
  • Portable drum handling unit with 800 lb lift capacity and maximum 18" lift height
  • Versatile unit with telescoping legs to adjust as load center requires
  • Hand-operated pallet-jack style hydraulic lift
  • Easy to maneuver through narrow aisles and doorways
  • Includes beak attachment as standard equipment
  • Rolls smoothly on 6" poly on cast rear and 6" rubber front wheels
  • Barrel Hawk III works best for steel drums where rim is strong enough to support the weight
  • Strap attachment works best for fiber, plastic or steel drums up to 24" in diameter
  • Harrier attachment is designed for compressed gas and cryogenic tanks—works well on variety of other tall containers 9" to 18" in diameter
  • Capacity: 800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought