Motion
NU2344-EX-TB-M1-C3

FAG (SCHAEFFLER)
NU2344-EX-TB-M1-C3

220 mm ID, 460 mm OD, 145 mm Width
Mi Item #07330261
MFR #NU2344-EX-TB-M1-C3
Price$34,701.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2344-EX-TB-M1-C3

220 mm ID, 460 mm OD, 145 mm Width
Mi Item #07330261
MFR #NU2344-EX-TB-M1-C3

Mfr description
NU2344-EX-TB-M1-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,701.96/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    145 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)