Motion
KIT632
Sorbent or Chemical Clean-up Kit - Portable Bag, 6 gal Absorbent Capacity per Kit
Mi Item #07333384
MFR #KIT632
Price$177.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Portable Bag, 6 gal Absorbent Capacity per Kit
Mi Item #07333384
MFR #KIT632

Mfr description
KIT632 TRUCK SPILL KIT IN SEE THRU BAG
  • Designed just for trucks! Packed with PIG Absorbents and essential spill supplies for cleaning up oil, gas and other vehicle fluids Made to fit behind or beneath the seat of a truck or other vehicle See-thru bag allows for easy inspection of kit contents Hi-viz yellow bag is easy to find; increases driver visibility and safety during spill response Bag is constructed of heavy-duty, cold-resistant vinyl (much stronger than traditional clear spill kit bags) with a reinforced zipper and seams; tough enough to refill and reuse Bold “Spill Kit” lettering printed on front and sides of bag for quick identification Carrying strap makes it easy to pull bag from its storage space and take supplies to the spill Universal absorbents soak up small leaks and spills of motor oil, gasoline, engine coolants and other vehicle fluids Only PIG Spill Kits feature PIG Absorbents - the world's #1 selling brand For information on custom spill kits, just call 1-800-HOT-HOGS (468-4647) Specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.97/each

Specifications

Dimensions

  • Weight
    13.03 lbs

Details

  • Absorbent Capacity Per Kit
    6 gal (US)
  • Color
    Hi-Viz Green
  • Container Material
    See-Thru Truck Bag
  • Container Type
    Portable Bag
  • Fluids Absorbed
    Coolants, Oils, Solvente, Water
  • Includes
    3 - ext. dia. 3 in x 46 in L PIG HazMat Chemical Absorbent Sock (124CR), 8 - 15 in W x 20 in L PIG HazMat Chemical Absorbent Mat Pad (MAT301), 2 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100), 1 - Instructions & 1 - 5-Gallon Plastic Pail with Lid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)