Motion
DBC4088
DBC4088 COOLANT FILTER
Mi Item #07335860
MFR #DBC4088
Price$172.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DBC4088 COOLANT FILTER
Mi Item #07335860
MFR #DBC4088

Mfr description
DBC4088 COOLANT FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.61/each

Specifications

Dimensions

  • Outside Diameter
    3.6600 in
  • Overall Length
    136 mm
  • Thread Size
    11/16-16 UN
  • Width
    3.6600 in

Details

  • Filter Type
    Coolant Filter
  • Micron Rating
    14 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)