Motion
58817 SCOTCHLOK(TM) BUTT CONNECTOR VINYL INSULATED, 100/BOTTLE, MVU18BCX

3M
58817 SCOTCHLOK(TM) BUTT CONNECTOR VINYL INSULATED, 100/BOTTLE, MVU18BCX

3M™ Scotchlok™ Butt Connector Vinyl Insulated, 100/bottle, MVU18BCX, built-in wire stop for correct positioning, 500/Case
Mi Item #07337517
MFR #58817 SCOTCHLOK(TM) BUTT CONNECTOR VINYL INSULATED, 100/BOTTLE, MVU18BCX
Price$0.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58817 SCOTCHLOK(TM) BUTT CONNECTOR VINYL INSULATED, 100/BOTTLE, MVU18BCX

3M™ Scotchlok™ Butt Connector Vinyl Insulated, 100/bottle, MVU18BCX, built-in wire stop for correct positioning, 500/Case
Mi Item #07337517
MFR #58817 SCOTCHLOK(TM) BUTT CONNECTOR VINYL INSULATED, 100/BOTTLE, MVU18BCX

Mfr description
58817 SCOTCHLOK(TM) BUTT CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.59/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.070 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1 in

Details

  • Color
    Red
  • Connection Type
    Crimp
  • Connector Type
    Butt Splice
  • Insulation Color
    Red
  • Insulation Type
    Vinyl
  • Manufacturer Upc Number
    00051128588178
  • Maximum Temperature
    221 °F
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS 2011/65/EU
  • UPC_NO
    00051128588178
  • Wire Range
    22 to 18 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)