Motion
BPH100

BRADY
BPH100

BASIC® Chemical Absorbent Pads - Heavy Weight, 15" x 17", Absorbency Capacity 20 gal
MI ITEM #07340626
MFR #BPH100
Price$83.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BPH100

BASIC® Chemical Absorbent Pads - Heavy Weight, 15" x 17", Absorbency Capacity 20 gal
MI ITEM #07340626
MFR #BPH100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.30/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    15 in x 17 in

Details

  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    Yellow
  • Country of Origin
    US
  • Fluids Absorbed
    Chemical
  • Manufacturer Product Page
  • Manufacturer Stock Number
    148635
  • Manufacturer Upc Number
    662706904398
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Pad

Overview

Mfr description
BPH100 ABSORBENT MAT 100 PER BAG
  • The BASIC Series from SPC® is a value-priced absorbent, featuring an economical single-ply construction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought