Motion
WW3048-6PHFL

LITTLE GIANT
WW3048-6PHFL

Mobie eavy-Duty orkbences, 3600 bs., 30 x 48 x 34 in
Mi Item #07343916
MFR #WW3048-6PHFL
Price$1,491.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WW3048-6PHFL

Mobie eavy-Duty orkbences, 3600 bs., 30 x 48 x 34 in
Mi Item #07343916
MFR #WW3048-6PHFL

Mfr description
WW3048-6PHFL SHOP TABLE W/CASTERS
  • 3600 lbs Capacity
  • 7 gauge reinforced steel top
  • Heavy 2" x 2" angle legs are 1/4" thick
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,491.92/each

Specifications

Dimensions

  • Caster Wheel Diameter
    6 in
  • Overall Height
    34 in
  • Overall Length
    48 in
  • Overall Width
    30 in
  • Workstation Dimensions
    30 x 48 x 34 in

Details

  • Caster Wheel Types
    Phenolic
  • Color
    Gray
  • Frame Material
    Steel
  • Includes
    Floor Lock
  • Weight Capacity
    3600 lbs
  • Workstation Type
    Mobile Heavy-Duty Workbenches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)