Motion
M21-500-595-BL

BRADY
M21-500-595-BL

Printing Labels & Tape - Vinyl Material, Thermal Transfer, 0.5000 in Print Width, 21 ft Roll Length
Mi Item #07347763
MFR #M21-500-595-BL
Price$47.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-500-595-BL

Printing Labels & Tape - Vinyl Material, Thermal Transfer, 0.5000 in Print Width, 21 ft Roll Length
Mi Item #07347763
MFR #M21-500-595-BL

Mfr description
M21-500-595-BL LABEL CARTRIDGE
  • 8- to 10-year average outdoor vinyl label durability
  • Adheres to irregular, rough and curved surfaces
  • Stands up to grease, oil and most industrial chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.25/each

Specifications

Dimensions

  • Printable Area Width
    0.5000 in
  • Roll Length
    21 ft

Details

  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)