Motion
CSN20N20N11
Low Carbon Steel Material, 2.0000 in Pipe Size
MI ITEM #07350338
MFR #CSN20N20N11
Price$82.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 2.0000 in Pipe Size
MI ITEM #07350338
MFR #CSN20N20N11

Mfr description
CSN-20N-20N-11 WELD COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.51/each

Specifications

Dimensions

  • Overall Length
    3.0000 in
  • Pipe Size
    2.0000 in

Details

  • Material
    Low Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)