Motion
XCU03Z

MAKITA
XCU03Z

LXT® Brushless Cordless Chain Saw, Tool Only - 18 V, 14 in Guide Bar Size
Mi Item #07359581
MFR #XCU03Z
Price$468.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
XCU03Z

LXT® Brushless Cordless Chain Saw, Tool Only - 18 V, 14 in Guide Bar Size
Mi Item #07359581
MFR #XCU03Z

Mfr description
XCU03Z 18V X 2 (36 VOLT) LXT CORDLESS
  • Makita-built Outer Rotor BL™ Brushless Motor direct-drive system provides high power efficiency equivalent to gas chain saw
  • Variable speed trigger (0-3,940 FPM) for easy operation
  • Built-in lock-off lever helps prevent the chain from accidentally engaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.13/each

Specifications

Dimensions

  • Chain Gauge
    .043 in
  • Chain Pitch
    3/8 in
  • Guide Bar Size
    14 in
  • Weight
    10.10 lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Chain Speed
    3940 fpm
  • Manufacturer Upc Number
    088381832731
  • Number Of Batteries
    2
  • Power Type
    Battery
  • UPC_NO
    088381832731
  • Voltage
    18 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)