Motion
FSCV150
Check Valve - Steel Material, 1-1/2 in Port Size
Mi Item #07361912
MFR #FSCV150
Price$412.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Steel Material, 1-1/2 in Port Size
Mi Item #07361912
MFR #FSCV150

Mfr description
FSCV150 1-1/2" FNPT FORGED STEEL CHECK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.80/each

Specifications

Dimensions

  • Port Size
    1-1/2 in

Details

  • Body Material
    Steel
  • Material
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)