Motion
SBL150
Jaw Coupling Element - Bronze, Spider- Open Center, Straight Jaw
Mi Item #07362875
MFR #SBL150
Price$538.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Element - Bronze, Spider- Open Center, Straight Jaw
Mi Item #07362875
MFR #SBL150

Mfr description
SBL150 CPLG BRONZE SPIDER
  • For use with ML or MS style jaw couplings
  • Available in the following materials: Buna-N (rubber), Hytrel, Urethane and Bronze.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.40/each

Specifications

Dimensions

  • Coupling Size
    150
  • Coupling Size Code
    150
  • Length Through Bore
    1 in
  • Outside Diameter
    3.7500 in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Reboreable
  • Coupling Component
    Spider
  • Element Material
    Bronze
  • Element Type
    Spider- Open Center
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SBL
  • UPC_NO
    697950474335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)