Motion
ES6X2MOR
6.0000 in Wheel Diameter, 2.0000 in Face Width, 550 lbs Load Capacity
MI ITEM #07363869
MFR #ES6X2MOR
Your Price$33.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Wheel Diameter, 2.0000 in Face Width, 550 lbs Load Capacity
MI ITEM #07363869
MFR #ES6X2MOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.11/each(List $41.38)

Overview

Mfr description
ES6X2MOR 6X2 RBR SWL CASTER TOP PLT

Specifications

  • Wheel Diameter
    6.0000 in
  • Face Width
    2.0000 in
  • Load Capacity
    550 lbs
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Application
    Dollies, Retail Platform and Lumber Carts, Shop Carts, Toolboxes, Warehouse Carts and Trucks, Waste Containers
  • Overall Height
    7-1/2 in
  • Series
    E-Line
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text