Motion
P608675
P608675 AIR FILTER, PRIMARY OBROUND
Mi Item #07364315
MFR #P608675
Price$201.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P608675 AIR FILTER, PRIMARY OBROUND
Mi Item #07364315
MFR #P608675

Mfr description
P608675 AIR FILTER, PRIMARY OBROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.45/each

Specifications

Dimensions

  • Height
    11.2100 in
  • Overall Length
    319.50 mm
  • Width
    5.1600 in

Details

  • Filter Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)